Specifications
Dimensions
- Bore Diameter10.5000 in
- Contact AngleNot Applicable
- Outer Ring Width1.6250 in
- Outside Diameter13.2500 in
- Overall Width1.6250 in
Details
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Closure TypeOpen
- DescriptionXLJ10M INCH BALL - (OTHER THAN R)
- Internal ClearanceC0
- Long DescriptionThe XLJ10M is a 10.5000 in bore radial/deep groove ball bearing with a 13.2500 in OD and 1.6250 in width, open for standard use.
- Manufacturer Catalog NumberXLJ10M
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO747023037070