Motion
XLJ4.3/4J
Radial/Deep Groove Ball Bearing - Straight Bore, 4.7500 in ID, 6.5000 in OD, 0.8750 in Width, Open, Without Snap Ring
MI ITEM #08675779
MFR #XLJ4.3/4J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4.7500 in ID, 6.5000 in OD, 0.8750 in Width, Open, Without Snap Ring
MI ITEM #08675779
MFR #XLJ4.3/4J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.8750 in
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    0.8750 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLJ4.3/4J INCH BALL - (OTHER THAN R)
  • Internal Clearance
    C0
  • Long Description
    The XLJ4.3/4J is a 4.7500 in bore radial/deep groove ball bearing with a 6.5000 in OD and 0.8750 in width, open for standard use.
  • Manufacturer Catalog Number
    XLJ4.3/4J
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023037438

Overview

Mfr description
XLJ4.3/4J INCH BALL - (OTHER THAN R)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought