Overview
Mfr description
XLJ6.1/2M INCH BALL - (OTHER THAN R)
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC0
- Outer Ring Width1.1250 in
- Manufacturer Catalog NumberXLJ6.1/2M
- UPC_NO747023037605
- DescriptionXLJ6.1/2M INCH BALL - (OTHER THAN R)
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe XLJ6.1/2M is a 6.5000 in bore radial/deep groove ball bearing with an 8.7500 in OD and 1.1250 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data