Motion
LJ1.1/8NRJ
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #08675789
MFR #LJ1.1/8NRJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #08675789
MFR #LJ1.1/8NRJ

Mfr description
LJ1.1/8NRJ INCH BALL - (OTHER THAN R)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outer Ring Width
    0.6250 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    LJ1.1/8NRJ INCH BALL - (OTHER THAN R)
  • Internal Clearance
    C3
  • Long Description
    The LJ1.1/8NRJ is a 1.1250 in bore radial/deep groove ball bearing with a 2.5000 in OD and 0.6250 in width, open for standard use.
  • Manufacturer Catalog Number
    LJ1.1/8NRJ
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    747023089833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)