Overview
Mfr description
MJ1.1/8NRJ INCH BALL - (OTHER THAN R)
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Outer Ring Width0.8125 in
- Manufacturer Catalog NumberMJ1.1/8NRJ
- UPC_NO747023089840
- DescriptionMJ1.1/8NRJ INCH BALL - (OTHER THAN R)
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe MJ1.1/8NRJ is a 1.1250 in bore radial/deep groove ball bearing with a 2.8125 in OD and 0.8125 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data