Motion
108TN
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #08675793
MFR #108TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #08675793
MFR #108TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
108TN (13303) 600 SERIES SINGLE ROW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    7 mm
  • Manufacturer Catalog Number
    108TN
  • UPC_NO
    747023096725
  • Description
    108TN (13303) 600 SERIES SINGLE ROW
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 108TN is an open radial deep groove ball bearing with an 8mm bore and 22mm outside diameter, suitable for general-purpose use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text