Motion
LJT8.1/2M
Angular Contact Bearing - 8.5000 in Bore, Open
MI ITEM #08675795
MFR #LJT8.1/2M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 8.5000 in Bore, Open
MI ITEM #08675795
MFR #LJT8.1/2M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8.5000 in
  • Contact Angle
    20 °
  • Outside Diameter  
    3.5000 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    LJT8.1/2M SINGLE ROW ANGULAR CONTACT
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    747023004546
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023004546

Overview

Mfr description
LJT8.1/2M SINGLE ROW ANGULAR CONTACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought