Motion
MJT4M
Angular Contact Bearing - 4.0000 in Bore, 3.5000 in OD, Open, Without Snap Ring, 20 ° Contact Angle, C0
MI ITEM #08675798
MFR #MJT4M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 4.0000 in Bore, 3.5000 in OD, Open, Without Snap Ring, 20 ° Contact Angle, C0
MI ITEM #08675798
MFR #MJT4M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Contact Angle
    20 °
  • Outside Diameter  
    3.5000 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MJT4M SINGLE ROW ANGULAR CONTACT BALL
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    747023009237
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009237

Overview

Mfr description
MJT4M SINGLE ROW ANGULAR CONTACT BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought