Motion
129TN
Self-Aligning Ball Bearing - Straight, 9 mm ID, 26 mm OD, 8 mm Width, Open
MI ITEM #08675800
MFR #129TN
List Price$70.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 9 mm ID, 26 mm OD, 8 mm Width, Open
MI ITEM #08675800
MFR #129TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.35/each for your price

Overview

Mfr description
129TN 1200 SERIES SELF-ALIGNING BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Manufacturer Upc Number
    747023043484
  • UPC_NO
    747023043484
  • Description
    129TN 1200 SERIES SELF-ALIGNING BALL
  • Manufacturer Catalog Number
    129TN
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing offers 9 mm bore, straight bore, open closure, 26 mm OD, and 8 mm width in Self-Aligning Ball Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text