Motion
135TN
Self-Aligning Ball Bearing - Straight, 5 mm ID, 19 mm OD, 6 mm Width, Open
MI ITEM #08675801
MFR #135TN
Price$89.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 5 mm ID, 19 mm OD, 6 mm Width, Open
MI ITEM #08675801
MFR #135TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.65/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    135TN 1200 SERIES SELF-ALIGNING BALL
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing features 5 mm bore, straight bore, open closure, 19 mm OD, and 6 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    135TN
  • Manufacturer Upc Number
    747023112326
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023112326

Overview

Mfr description
135TN 1200 SERIES SELF-ALIGNING BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought