Motion
UC204D1
Ball Insert Bearing - 20 mm Bore Diam., 47 mm OD, 47 mm Width, Set Screw Locking
MI ITEM #08675802
MFR #UC204D1
Price$66.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 20 mm Bore Diam., 47 mm OD, 47 mm Width, Set Screw Locking
MI ITEM #08675802
MFR #UC204D1

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.12/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    47 mm

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176543920
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176543920

Overview

Mfr description
UC204D1 BALL INSERT BEARING - ROUND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought