Motion
SL16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 16 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #08675866
MFR #SL16
Price$72.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 16 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #08675866
MFR #SL16

Mfr description
SL16 PILLOW BLOCK BALL BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    26.90 mm
  • Bore Diameter
    16 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    747023032013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)