Motion
CQ2F16-30D
Compact Cylinder With Rod Flange Mounting, Bore Size 16 Mm
MI ITEM #08675895
MFR #CQ2F16-30D
List Price$35.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Rod Flange Mounting, Bore Size 16 Mm
MI ITEM #08675895
MFR #CQ2F16-30D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.20/each for your price

Overview

Mfr description
CQ2F16-30D
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    30 mm
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Magnet
    None
  • Mounting Type
    Rod Flange
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text