Motion
UT2WPAXS
Standard Ball Carriage Profile Rail - Series: SW Series, Wheel Plate
MI ITEM #08676094
MFR #UT2WPAXS
Price$290.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: SW Series, Wheel Plate
MI ITEM #08676094
MFR #UT2WPAXS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$290.84/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 x 1.25

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Wheel Plate
  • Extended Features
    Molded Nylon End Caps, Seal, Shield
  • Finish Coating
    Polyurethane Paint
  • Included Accessories
    Channel Lubricator
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Metric
  • Resistance Features
    Contamination Tolerant, Vibration-Resistant
  • Seal Type
    Seal, Shield
  • Series
    SW Series

Overview

Mfr description
UT2WPAXS UTILITRAK WHEEL PLATE ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought