Motion
13C028
Mounted Wire Brush Knot-Twisted - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 25000 rpm Max
Mi Item #08676148
MFR #13C028
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Wire Brush Knot-Twisted - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 25000 rpm Max
Mi Item #08676148
MFR #13C028

Mfr description
13C028 WIRE BRUSH
  • Long life; Perfectly balanced; Top quality wire; Cleaning metallic structures; Cleaning pipes, tubing and railings; General surface cleaning; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    3/4 in
  • Diameter
    3/4 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.9843 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Conical
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980882306
  • Material
    Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Specification
    For use on: Steel
  • Type
    Conical
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)