Motion
32288
Screwdriver Set - Tip Style: Phillips, Slotted, Square, 7 Piece Set
Mi Item #08676439
MFR #32288
Price$62.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Square, 7 Piece Set
Mi Item #08676439
MFR #32288

Mfr description
32288 8-IN-1 INS INTERCH SCRDRV SET
  • Interchangeable Insulated Screwdriver Set with an insulated handle, 5 interchangeable insulated blades, and a carrying pouch
  • Screwdriver Set includes tip sizes: two #2 Phillips, two 1/4-Inch Slotted, one #1 Phillips, one #1 Square, one #2 Square, and one 3/16-Inch Slotted
  • Securely and easily release the blade with a quick twist of the lock collar
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.12/each

Specifications

Dimensions

  • Overall Length
    210 cm, 8.2500 in
  • Tip Sizes
    #1, 3/16 in, 1/4 in
  • Weight
    0.95 lbs

Details

  • Includes
    Handle | #2PH Single-End Blade | 1/4''SL (6 mm) Single-End Blade | #1SQ / #2SQ Double-End Blade | #1PH / 3/16''SL (5 mm) Double-End Blade | and #2PH / 1/4''SL (6 mm) Double-End Blade
  • Insulated
    Yes
  • Number Of Screwdrivers
    7
  • Tip Style
    Phillips, Slotted, Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)