Motion
CG3BN63-25F
CG3, Air Cylinder Short Type
MI ITEM #08676635
MFR #CG3BN63-25F
Price$119.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG3, Air Cylinder Short Type
MI ITEM #08676635
MFR #CG3BN63-25F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG3
  • Type
    Round Body

Overview

Mfr description
CG3BN63-25F CYLINDER
  • Space saving, compact cylinder
  • Female thread now standard
  • Eight bore sizes
  • Auto switch capable
  • RoHs compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought