Motion
MDB1B50-250Z
MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #08676638
MFR #MDB1B50-250Z
Price$214.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #08676638
MFR #MDB1B50-250Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.75/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Square Tube
  • Bracket 1
    Basic
  • Bracket 2
    No Bracket
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Options Included
    Air Cushion, Built-In Magnet
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB-Z
  • Type
    Tie-Rod

Overview

Mfr description
MDB1B50-250Z
  • Reduced weight
  • Can mount small auto switches on four surfaces
  • Dust-prevention from fastener (option)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought