1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
SV3 20V 0 16H 115AG
60 gpm Max Flow, Screw-in Cartridge
Mi Item #
08676793
MFR #
SV3 20V 0 16H 115AG
Price
$475.66
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Cartridge Valves
Screw-in Solenoid Valves
VICKERS BY DANFOSS SV3 20V 0 16H 115AG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
SV3 20V 0 16H 115AG
60 gpm Max Flow, Screw-in Cartridge
Mi Item #
08676793
MFR #
SV3 20V 0 16H 115AG
Mfr description
SV3-20V-0-16H-115AG / 02-163503 VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$475
.66
/each
Add to Cart
Specifications
Details
Housing Material
Aluminum
Maximum Flow Rate
60 gpm
Maximum Operating Pressure
3000 psi
Mounting Type
Screw-in Cartridge
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items