Motion
VF4S-60MM

BROWNING
VF4S-60MM

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08676976
MFR #VF4S-60MM
List Price$1,571.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VF4S-60MM

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08676976
MFR #VF4S-60MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,571.18/each for your price

Overview

Mfr description
VF4S-60MM BROWNING INTERCHANGE GENERAL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    VF4S
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought