Motion
732684

BROWNING
732684

30 mm Bore, Cast Iron Material
MI ITEM #08676978
MFR #732684
List Price$380.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
732684

30 mm Bore, Cast Iron Material
MI ITEM #08676978
MFR #732684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$380.82/each for your price

Overview

Mfr description
VPS-30MM BROWNING INTERCHANGE GENERAL

Specifications

  • Bearing Type
    Ball Bearing
  • Bore Diameter
    30 mm
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Steel
  • Lubrication Type
    Alemite Fitting
  • Locking Type
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text