Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTBS-35MM

35 mm Bore, Cast Iron Material
MI ITEM #08676987
MFR #VTBS-35MM

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter
    35 mm

Details

  • Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Alemite Fitting
  • Product Type
    Pillow Block Ball Bearing Units

Overview

Mfr description
VTBS-35MM BROWNING INTERCHANGE GENERAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought