Specifications
Dimensions
- Bore Diameter40 mm
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesVFCB
Overview
Mfr description
VFCB-40MM S5277M BOA CONCENTRIC, 767069