Motion
8VX1000

BROWNING
8VX1000

Narrow Gripbelt V-Belt - 8VX, 1 in Top Width, 1 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #08677014
MFR #8VX1000
Price$800.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8VX1000

Narrow Gripbelt V-Belt - 8VX, 1 in Top Width, 1 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #08677014
MFR #8VX1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$800.07/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    100 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8VX

Overview

Mfr description
8VX1000 358 BELTS, 2351856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought