Motion
8VX1180 358 BELTS, 2351880

BROWNING
8VX1180 358 BELTS, 2351880

Narrow Gripbelt V-Belt - 8VX, 1 in Top Width, 1 Strand, 118 in Nominal Outside Length, Cogged
MI ITEM #08677015
MFR #8VX1180 358 BELTS, 2351880
List Price$455.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8VX1180 358 BELTS, 2351880

Narrow Gripbelt V-Belt - 8VX, 1 in Top Width, 1 Strand, 118 in Nominal Outside Length, Cogged
MI ITEM #08677015
MFR #8VX1180 358 BELTS, 2351880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$455.99/each for your price

Overview

Mfr description
8VX1180 358 BELTS, 2351880

Specifications

  • Section
    8VX
  • Number Of Strands
    1
  • Nominal Outside Length
    118 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text