Motion
2762466

BROWNING
2762466

Classical Gripnotch V-Belt - AX Section, 1/2 in Top Width, 1 Strand, 105 in Nominal Outside Length, Cogged
Mi Item #08677019
MFR #2762466
Price$54.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2762466

Classical Gripnotch V-Belt - AX Section, 1/2 in Top Width, 1 Strand, 105 in Nominal Outside Length, Cogged
Mi Item #08677019
MFR #2762466

Mfr description
AX103 GRIPNOTCH BELTS, 2762466
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.35/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    105 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Synthetic Fiber
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    AX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)