Motion
2778991

BROWNING
2778991

Classical Super Gripbelt V-Belt - B Section, 21/32 in Top Width, 1 Strand, 113 in Nominal Outside Length, Smooth
Mi Item #08677024
MFR #2778991
Price$62.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2778991

Classical Super Gripbelt V-Belt - B Section, 21/32 in Top Width, 1 Strand, 113 in Nominal Outside Length, Smooth
Mi Item #08677024
MFR #2778991

Mfr description
B110 GRIPBELTS, 2778991
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.90/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    113 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Synthetic Fiber
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)