Motion
2708022

BROWNING
2708022

V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, 100 ft Length, Composite Polyester/Polyurethane Material
Mi Item #08677510
MFR #2708022
Price$3,787.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2708022

V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, 100 ft Length, Composite Polyester/Polyurethane Material
Mi Item #08677510
MFR #2708022

Mfr description
3LP GRIPTWIST 100FT GRIPLINK GRIPTWIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,787.20/each

Specifications

Dimensions

  • Belting Length
    100 ft
  • Top Width
    3/8 in

Details

  • Adjustable Link Type
    GRIPTWIST®
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)