Motion
3LP GRIPTWIST 5FT

BROWNING
3LP GRIPTWIST 5FT

V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, 5 ft Length, Composite Polyester/Polyurethane Material
MI ITEM #08677511
MFR #3LP GRIPTWIST 5FT
Your Price$117.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3LP GRIPTWIST 5FT

V-Link Adjustable Belt - 3L Section, 3/8 in Top Width, 5 ft Length, Composite Polyester/Polyurethane Material
MI ITEM #08677511
MFR #3LP GRIPTWIST 5FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.94/each(List $135.64)

Overview

Mfr description
3LP GRIPTWIST 5FT GRIPLINK GRIPTWIST

Specifications

  • Adjustable Link Type
    GRIPTWIST®
  • Section
    3L
  • Top Width
    3/8 in
  • Belting Length
    5 ft
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text