Overview
Mfr description
AK54X20MM FHP CI F/B SHEAVES, 2760346
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter20 mm
- MaterialCast Iron
- Manufacturer Catalog Number2760346
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data