Motion
2760536

BROWNING
2760536

V-belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1/2 in Bore Size, 6.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #08677522
MFR #2760536
Price$692.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2760536

V-belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1/2 in Bore Size, 6.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #08677522
MFR #2760536

Mfr description
2AK64X1/2 FHP CI F/B SHEAVES, 2760536
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.28/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Outside Diameter  
    6.2500 in
  • Weight
    5.32 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)