Motion
2760544

BROWNING
2760544

V-belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1/2 in Bore Size, 11.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #08677523
MFR #2760544
Price$1,003.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2760544

V-belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1/2 in Bore Size, 11.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #08677523
MFR #2760544

Mfr description
2AK114X1/2 FHP CI F/B SHEAVES, 2760544
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,003.51/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Outside Diameter  
    11.2500 in
  • Weight
    10.69 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)