Motion
2760387

BROWNING
2760387

V-belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 25 mm Bore Size, 6.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #08677526
MFR #2760387
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2760387

V-belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 25 mm Bore Size, 6.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #08677526
MFR #2760387

Mfr description
2AK64X25MM FHP CI F/B SHEAVES, 2760387
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    25 mm
  • Outside Diameter  
    6.2500 in
  • Weight
    5.11 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)