Specifications
Dimensions
- Belt Section Size3L, 4L, A
- Bore Diameter30 mm
- Outside Diameter11.2500 in
- Weight10.07 lbs
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)