Motion
2778322

BROWNING
2778322

V-belt Idler Pulley - 5L,B,5V,C Belt Section, 0.3750 in Bore, 5.0000 in OD
Mi Item #08677529
MFR #2778322
Price$75.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2778322

V-belt Idler Pulley - 5L,B,5V,C Belt Section, 0.3750 in Bore, 5.0000 in OD
Mi Item #08677529
MFR #2778322

Mfr description
IDLER SHEAVE CLEAR PK FHP IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.27/each

Specifications

Dimensions

  • Belt Section Size
    5L,B,5V,C
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    5.0000 in
  • Weight
    1.39 lbs, 0.63 kg

Details

  • Bearing Closure Type
    Open
  • Material
    Pressed Steel
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)