Motion
2779080

BROWNING
2779080

V-belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1 in Bore Size, 5.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #08677540
MFR #2779080
Price$131.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2779080

V-belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1 in Bore Size, 5.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #08677540
MFR #2779080

Mfr description
AK56X1 BULK FHP CI F/B SHEAVES, 2779080
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.73/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Outside Diameter  
    5.4500 in
  • Weight
    2.48 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)