Overview
Mfr description
AK59X1 BULK FHP CI F/B SHEAVES, 2779106
Specifications
- Belt Section Size3L, 4L, A
- Bore Diameter1 in
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves
- Outside Diameter
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data