1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
2747772
1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 19 mm Bore, 4.1500 in OD
MI ITEM #
08677546
MFR #
2747772
Your Price
$275.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
BROWNING 2747772
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
2747772
1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 19 mm Bore, 4.1500 in OD
MI ITEM #
08677546
MFR #
2747772
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$275.88
/each
(List
$317.27
)
Qty
Add to Cart
Overview
Mfr description
1VP44X19MM VL VM VP SHEAVES-600, 2747772
Specifications
Belt Section Size
3L, 4L, 5L, A, B
Number Of Grooves
1
Bore Diameter
19 mm
Outside Diameter
4.1500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data