Motion
1VP71X28MM

BROWNING
1VP71X28MM

1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 28 mm Bore
MI ITEM #08677593
MFR #1VP71X28MM
List Price$927.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP71X28MM

1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 28 mm Bore
MI ITEM #08677593
MFR #1VP71X28MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$927.59/each for your price

Overview

Mfr description
1VP71X28MM VL VM VP SHEAVES-600, 2749208

Specifications

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Number Of Grooves
    1
  • Bore Diameter
    28 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text