1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
2749240
1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 40 mm Bore
MI ITEM #
08677597
MFR #
2749240
List Price
$893.55
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
BROWNING 2749240
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
2749240
1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 40 mm Bore
MI ITEM #
08677597
MFR #
2749240
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$893.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1VP71X40MM VL VM VP SHEAVES-600, 2749240
Specifications
Belt Section Size
3L, 4L, 5L, A, B
Number Of Grooves
1
Bore Diameter
40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data