1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
2749620
2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 38 mm Bore, 6.5000 in OD
Mi Item #
08677633
MFR #
2749620
Price
$736.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
BROWNING 2749620
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
2749620
2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 38 mm Bore, 6.5000 in OD
Mi Item #
08677633
MFR #
2749620
Mfr description
2VP65X38MM VL VM VP SHEAVES-600, 2749620
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$736
.82
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
4L, 5L, 5V, A, B
Bore Diameter
38 mm
Outside Diameter
6.5000 in
Details
Number Of Grooves
2
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items