Motion
2VP68X38MM

BROWNING
2VP68X38MM

2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 38 mm Bore
MI ITEM #08677641
MFR #2VP68X38MM
Price$1,589.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP68X38MM

2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 38 mm Bore
MI ITEM #08677641
MFR #2VP68X38MM

Mfr description
2VP68X38MM VL VM VP SHEAVES-600, 2749703
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,589.72/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, 5V, A, B
  • Bore Diameter
    38 mm

Details

  • Number Of Grooves
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)