1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
2679801
2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 6.0000 in OD
MI ITEM #
08677664
MFR #
2679801
Your Price
$1,150.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
BROWNING 2679801
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
2679801
2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 6.0000 in OD
MI ITEM #
08677664
MFR #
2679801
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,150.90
/each
(List
$1,323.53
)
Qty
Add to Cart
Overview
Mfr description
2VP60X1 VL VM VP SHEAVES-600, 2679801
Specifications
Belt Section Size
4L, 5L, 5V, A, B
Number Of Grooves
2
Outside Diameter
6.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data