1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
BROWNING 2VP65X1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
2VP65X1
2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 1.0000 in Bore, 6.5000 in OD
MI ITEM #
08677666
MFR #
2VP65X1
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Specifications
Dimensions
Belt Section Size
4L, 5L, 5V, A, B
Bore Diameter
1.0000 in
Outside Diameter
6.5000 in
Details
Number Of Grooves
2
Overview
Mfr description
2VP65X1 VL VM VP SHEAVES-600, 2679827
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought