1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
2VP84X 2 1/8
2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 2.1250 in Bore, 8.5000 in OD
MI ITEM #
08677676
MFR #
2VP84X 2 1/8
Price
$1,888.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
BROWNING 2VP84X 2 1/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
2VP84X 2 1/8
2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 2.1250 in Bore, 8.5000 in OD
MI ITEM #
08677676
MFR #
2VP84X 2 1/8
Mfr description
2VP84X 2 1/8 VL VM VP SHEAVES-600,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,888
.57
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
4L, 5L, 5V, A, B
Bore Diameter
2.1250 in
Outside Diameter
8.5000 in
Details
Number Of Grooves
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items