1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BROWNING
2775856
2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 55 mm Bore, 8.5000 in OD
MI ITEM #
08677681
MFR #
2775856
List Price
$1,925.14
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
BROWNING 2775856
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BROWNING
2775856
2 Groove, 4L, A, 5L, B, 5V Belt Section Size, 55 mm Bore, 8.5000 in OD
MI ITEM #
08677681
MFR #
2775856
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,925.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2VP84X55MM VL VM VP SHEAVES-600, 2775856
Specifications
Belt Section Size
4L, 5L, 5V, A, B
Number Of Grooves
2
Bore Diameter
55 mm
Outside Diameter
8.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data