Motion
22H300SD

BROWNING
22H300SD

0 - 22 Tooth, 87.55 mm OD
MI ITEM #08677687
MFR #22H300SD
Price$1,467.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
22H300SD

0 - 22 Tooth, 87.55 mm OD
MI ITEM #08677687
MFR #22H300SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,467.51/each

Specifications

Dimensions

  • Belt Section Size
    H
  • Face Width
    3.3125
  • Outside Diameter
    87.55 mm
  • Pitch Diameter  
    3.5010 in
  • Weight
    5.26 lbs
  • Width
    3.0000 in, 76.20 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Steel
  • Number Of Teeth  
    22

Overview

Mfr description
22H300SD QD GEARBELT PULLEYS-500,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought