Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B14MCS-200-68

B14MCS-200-68
MI ITEM #08678162
MFR #B14MCS-200-68

Mfr description
B14MCS-200-68 HPT CHAIN SPROCKETS,
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    888.46 mm

Details

  • Number Of Teeth  
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)