Specifications
Dimensions
- Bore Diameter1.3750 in
- Weight2.48 lbs
Details
- Bore TypeFinished Bore
- Chain Number & Pitch80 / 1 in
- Country of OriginUSA
- Manufacturer Upc Number662289987276
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)