Motion
D40Q52

BROWNING
D40Q52

Split Taper Bushed Sprocket - 52 Teeth, Steel Material
Mi Item #08678310
MFR #D40Q52
Price$1,334.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40Q52

Split Taper Bushed Sprocket - 52 Teeth, Steel Material
Mi Item #08678310
MFR #D40Q52

Mfr description
D40Q52 SPLIT TAPER BUSH SPKTS-900,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,334.01/each

Specifications

Dimensions

  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    8.5660 in
  • Pitch Diameter
    8.2810 in
  • Weight
    13.46 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened
  • Manufacturer Upc Number
    662289457281
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    52
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)